Class B Amber Glass Threaded Vials with Attached Caps
Fisher Scientific™

Class B Amber Glass Threaded Vials with Attached Caps

Type I, Class B amber borosilicate glass
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Height (Metric)Diameter (Metric) Outer
1495532240 mL98 mm28 mm
149553212 mL38 mm12 mm
149553314 mL48 mm15 mm
14955332
also known as FISHERTOPSELLING-14955332-CS
8 mL63 mm17 mm
14955333
also known as FISHERTOPSELLING-14955333-CS
20 mL60 mm28 mm
Catalog number 14955322
Price (KRW)
-
Volume (Metric):
40 mL
Height (Metric):
98 mm
Diameter (Metric) Outer:
28 mm
Type I, Class B amber borosilicate glass

  • General-purpose vials for light-sensitive materials
  • Made from Type I, Class B Amber Borosilicate Glass
  • Autoclavable

Specifications
AutoclavableAutoclavable
Certifications/ComplianceASTM, USP Type I
ClassificationB
Closure MaterialPhenolic
Closure Size24-400
For Use With (Application)For general purpose vials for light sensitive materials
Height (Metric)98 mm
Material (Liner)Teflon-faced Rubber
No. per Pack72
Product TypeVial
Volume (English)10.82 dr.
Volume (Metric) Total40 mL
Closure TypeFitted Cap
ColorAmber
Diameter (Metric) Outer28 mm
MaterialAmber Glass (Class B)
Quantity72 Pk.
Volume (Metric)40 mL
Unit SizeCase of 72