Glass Dropper
Fisher Scientific™

Glass Dropper

Glass droppers used to transfer liquid
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Tip Style
14955501
also known as FIS-14955501
2.5 mLStraight
14955500
also known as FIS-14955500
2 mLStraight
14955502
also known as FIS-14955502
2 mLCurved
Catalog number 14955501
also known as FIS-14955501
Price (KRW)
-
Volume (Metric):
2.5 mL
Tip Style:
Straight
Glass droppers used to transfer liquid
  • Choice of straight or curve design
  • Material: Glass
  • Choice of 2mL or 2.5mL volume
Specifications
Tip StyleStraight
Volume (English)0.084 oz.
MaterialGlass
TypeDropper
Volume (Metric)2.5 mL
Unit SizePack of 144