PYREX™ Reusable Borosilicate Glass Tubes with Plain End
Fisher Scientific™

PYREX™ Reusable Borosilicate Glass Tubes with Plain End

All sizes except 6, 22, and 25mm O.D. have marking spot
Have Questions?
Catalog NumberCapacity (Metric)Length (Metric)Diameter (Metric)
14957AA
also known as FISHERMIS-14957AA-72/PK
0.5 mL50 mm6 mm
Catalog number 14957AA
also known as FISHERMIS-14957AA-72/PK
Price (KRW)
-
Capacity (Metric):
0.5 mL
Length (Metric):
50 mm
Diameter (Metric):
6 mm
All sizes except 6, 22, and 25mm O.D. have marking spot

Rimless for greater convenience in plugging and rack storage. Walls and bottoms are of uniform thickness. Ends are fire-polished.

Cat. No 9820-12 is a Kahn tubes.

Cat. No. 9820-13 is a Wasserman tube.

Specifications
Design TypePlain Rimless
Diameter (Metric)6 mm
Capacity (Metric)0.5 mL
GraduatedNo
Length (Metric)50 mm
MaterialBorosilicate Glass
Product TypeCulture Tube
SterilityNon-sterile
Unit SizePack of 72