Specifications
Closure MaterialPTFE
DescriptionBottom thickness: 9mm
Quantity4/Pk., 8 Pk./Cs.
Width (Metric) Interior4mm
Capacity (Metric)1000 μL
For Use With (Application)Transmission from far ultraviolet through the infrared
For Use With (Equipment)Standard Spectrophotometer Cell Holder
Height (Metric)45 mm
MaterialQuartz
Path Length10 mm
ShapeRectangle
TypeSemi-micro Absorption Cell
Wavelength Range200 to 2500 nm
Width (Metric)12.5 mm
Unit SizePack of 4