Disposable Borosilicate Glass Tubes with Threaded End
Disposable Borosilicate Glass Tubes with Threaded End
Disposable Borosilicate Glass Tubes with Threaded End
Fisher Scientific™

Disposable Borosilicate Glass Tubes with Threaded End

Available with or without marking spot
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Length (Metric)Label TypeThread Size
1495935B20 mL150 mmMarking Spot15-415
1495776A8 mL100 mmNone13-415
1495776C20 mL150 mmNone15-415
1495776E30 mL150 mmNone18-415
1495935AA
also known as FISHERTOPSELLING-1495935AA-CS0
12 mL100 mmMarking Spot15-415
1495937C36 mL150 mmMarking Spot18-415
1495935C
also known as FISHERTOPSELLING-1495935C-CS0
8 mL100 mmMarking Spot13-415
1495937A25 mL125 mmMarking Spot18-415
Catalog number 1495935B
Price (KRW)
-
Capacity (Metric):
20 mL
Length (Metric):
150 mm
Label Type:
Marking Spot
Thread Size:
15-415
Available with or without marking spot

 

  • Round bottom
  • Without caps
Note: Caps suitable for use with the culture tubes include the following: 
Black Phenolic Screw Thread Closures/PTFE/14B (05-569-4, 05-569-5, 06-421-20)
Screw Caps for Disposable Glass Tubes/polypropylene/linerless (03-340-77C, 03-340-77D, 03-340-77E) 

 

Specifications
Certifications/ComplianceASTM E438, Type I, Class B
Closure TypeNot Included
Diameter (Metric)16 mm
DisposableSingle-use
For Use WithFor tissue culture work and general bacteriological use
Label TypeMarking Spot
PackagingTray
Thread Size15-415
Capacity (Metric)20 mL
Length (Metric)150 mm
MaterialBorosilicate Glass
Product TypeDisposable Culture Tube
SterilityNon-sterile
Unit SizeCase of 1000