PurSwab Foam Swabs
PurSwab Foam Swabs
PurSwab Foam Swabs
Fisher Scientific™

PurSwab Foam Swabs

Flexible foam applicators. Tip is comprised of an open-cell polyurethane foam. Ideal for a variety of cleaning applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Handle Material
149603L
also known as FISHERTOPSELLING-149603L-50/PK
13.1 cmPolypropylene
149603H
also known as FISHERTOPSELLING-149603H-EACH
15.2 cmWood
149603J
also known as FISHERMIS-149603J-EACH
15.2 cm.Polypropylene
Catalog number 149603L
also known as FISHERTOPSELLING-149603L-50/PK
Price (KRW)
-
Length (Metric):
13.1 cm
Handle Material:
Polypropylene
Flexible mini-tip foam applicators. Tip is comprised of an open-cell polyurethane foam. Ideal for a variety of cleaning applications.

  • With polypropylene or wood handles
  • Nonlinting and nonscratching

Applications:

May be used with alcohol, acetone, oils, greases, and solvents

Specifications
Certifications/ComplianceISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle0.245 in.
Diameter (English) Tip0.687 in.
Diameter (Metric) Handle0.622 cm
Diameter (Metric) Tip1.745 cm
For Use With (Application)Coating rechargeable copier cartridges, applying solutions or solvents, general cleaning
GradeMedical
Length (English) Handle5.00 in.
Length (English) Tip0.89 in.
Length (Metric)13.1 cm
Length (Metric) Handle12.7 cm
Length (Metric) Tip2.2 cm
Quantity50
SterilityNon-sterile
Thickness (Metric)0.375 in.
Adhesive TypeThermal
Handle MaterialPolypropylene
Length (English)5.17 in.
Product TypeSwab
Tip MaterialPolyurethane Foam
Tip StyleRectangle
Unit SizePack of 50