Nonsterile Plastic Culture Tubes
Nonsterile Plastic Culture Tubes
Nonsterile Plastic Culture Tubes
Nonsterile Plastic Culture Tubes
Fisher Scientific™

Nonsterile Plastic Culture Tubes

Extra-heavy wall construction is ideal for numerous testing applications
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)MaterialClosure TypeQuantity
14961115 mLPolypropyleneNot Included5000/Cs.
149567E14 mLPolypropyleneNot Included1000/Cs.
149567C16 mLPolypropyleneNot Included1000/Cs.
149567A8 mLPolypropyleneNot Included1000/Cs.
1495910AA5 mLPolypropyleneSnap Cap1000/Cs.
14961105 mLPolystyreneNot Included1000/Pk., 4/Pk./Cs.
1496110A5 mLPolystyreneNot Included1000/Cs.
14961135 mLPolystyreneNot Included5000/Cs.
Catalog number 1496111
Price (KRW)
-
Capacity (Metric):
5 mL
Material:
Polypropylene
Closure Type:
Not Included
Quantity:
5000/Cs.
Extra-heavy wall construction is ideal for numerous testing applications
  • Round bottom
  • Special molding avoids leaks and cracks
  • 12 O.D. x 75mm long tube has 5mL capacity and heavier wall than competitive tubes
  • Slight lip at top provides seal when used with Cat. No. 14-961-12 Snap Cap (sold separately)

Capacity

  • 12x75mm tubes: 5mL
  • 13x100mm tubes: 8mL
  • 16x125mm tubes: 16mL
  • 17x100mm tubes: 14mL
Specifications
Closure TypeNot Included
ColorTranslucent
Diameter (Metric)12 mm
DisposableSingle-use
For Use WithIdeal for numerous testing applications
Quantity5000/Cs.
Capacity (Metric)5 mL
Length (Metric)75 mm
MaterialPolypropylene
Product TypeCulture Tube
SterilityNon-sterile
Unit SizeCase of 5000