PYREX™ Disposable Round-Bottom Rimless Glass Tubes
Fisher Scientific™

PYREX™ Disposable Round-Bottom Rimless Glass Tubes

Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes are designed for both tissue culture and general bacteriological work.
Have Questions?
Catalog NumberCapacity (Metric)Length (Metric)
149621C
also known as FIS-149621C
6 mL75 mm
Catalog number 149621C
also known as FIS-149621C
Price (KRW)
-
Capacity (Metric):
6 mL
Length (Metric):
75 mm
Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes are designed for both tissue culture and general bacteriological work.

These one-use culture tubes are packaged for your convenience in easy-to-open, easy-to-use packs. The three small sizes come in a dispenser arrangement, and the larger sizes are bulk-packed. Made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda-lime glass.

Specifications
Diameter (Metric)12 mm
DisposableSingle-use
For Use WithFor tissue culture work and general bacteriological use
Label TypeNone
PackagingBulk
RimmedNo
Capacity (Metric)6 mL
GraduatedNo
Length (Metric)75 mm
MaterialGlass
Product TypeCulture Tube
SterilityNon-sterile
Unit SizeCase of 1000