Temperature Data Logger
Fisher Scientific™

Temperature Data Logger

1 million reading storage capacity
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCertifications/Compliance
15059002CERCE, NIST
15059002CE
Catalog number 15059002CER
Price (KRW)
-
Certifications/Compliance:
CE, NIST
1 million reading storage capacity

Using the data logging software, starting, stopping and downloading from the unit is simple and easy. Graphical, tabular and summary data is provided for analysis and data can be viewed in °C, °F, K or °R. The data can also be automatically exported to Excel™ for further calculations. Free firmware upgrades for the life of the product are available, so that data loggers already deployed in the field can grow with the technology. Units do not need to be returned to the factory for upgrades. The user can do this automatically from any PC.

 

  • Multiple start/stop function
  • Ultra-high speed download capability
  • One million reading storage capacity
  • Optional memory wrap
  • Battery life indicator
  • Optional password protection
  • Programmable high-low alarms
  • 10 year battery life (at 15-min. reading rate, ambient temp. 25°C
Temperature
  • Temperature Sensor: Precision RTD Element
  • Temperature Range: -40°C to +80°C (-40°F to +176°C)
  • Temperature Resolution: 0.01°C (±0.018°F)
  • Temperature Calibrated: Accuracy ±0.5°C (±0.9°F)
General
  • Memory: 1,000,000 readings; software configurable memory wrap; 330,000 readings in multiple start/stop mode
  • Reading rate: One reading every second to every 24 hours
  • Baud rate: 115,200
  • LED indicators: Red and Green
  • Push-button start and stop
  • ABS plastic case
  • Dimensions: 1.4 x 2.2 x 0.6 in. (3.6 x 5.6 x 1.6cm)
  • Operating environment: -40ã+80°C (-40°F to +176°C), 0%RHã95% RH noncondensing
  • Required interface package: IFC200 (Catalog no. 15-060-036)

 

Specifications
Battery Life10 Years
Battery Type3.6 V Lithium
CalibrationDigital Calibration
Certifications/ComplianceCE, NIST
Data Memory1,000,000 Readings
For Use With (Application)For cold chain, refrigerator and freezer monitoring, vaccine monitoring, warehouse mapping, HVAC
IncludesNIST calibration certificate
InterfaceIFC200 Interface
MaterialABS Plastic
ModelTEMP101A
Operating Temperature (Metric)-40°C to +80°C
Sensor TypesPrecision RTD Element
Temperature Range (Metric)-40°C to +80°C
Temperature Resolution0.01°C
Weight (English)0.8 oz.
Weight (Metric)24 g
Alarm TypesHigh/Low, Selectable
TypeTemperature Datalogger
Unit SizeEach