HiTemp140 Data Logger
HiTemp140 Data Logger
Actual product may vary
Fisher Scientific™

HiTemp140 Data Logger

A rugged, high precision, temperature data logger built for harsh environments
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModelDiameter (English) ProbeLength (English)Certifications/Compliance
15060509HITEMP140-2-TD0.18 in.1.9 in.CE
15060500HITEMP140-2-TD0.18 in.1.9 in.CE, NIST
15060501HITEMP140-5.250.12 in.1.9 in.CE
15060503HITEMP140-5.25-TD0.12 in.1.9 in.CE
15060506HITEMP140-PT-10.12 in.1.9 in.CE
15060508HITEMP140-PT-50.12 in.1.9 in.CE
15060510HITEMP140-10.12 in.1.6 in.CE, NIST
15060511HITEMP140-10.12 in.1.6 in.CE
15060514HITEMP140-70.18 in.1.9 in.CE
Catalog number 15060509
Price (KRW)
-
Model:
HITEMP140-2-TD
Diameter (English) Probe:
0.18 in.
Length (English):
1.9 in.
Certifications/Compliance:
CE
A rugged, high precision, temperature data logger built for harsh environments

 

  • Stainless steel device is submersible and can withstand temperatures up to 140°C (284°F)
  • Accuracy of ±0.1°C (0.18°F)
  • Features a rigid external probe capable of measuring extended temperatures, up to 260°C (500°F)
  • Stores up to 32,700 readings
  • Device records date and time stamped readings, and has nonvolatile solid state memory that will retain data even if the battery becomes discharged
  • Graphical, tabular and summary data is provided for analysis and data can be viewed in °C, °F, K or °R
  • Data can also be automatically exported to Excel™ for further calculations
  • ISO 17025 Accredited Calibration Certificate

 

Specifications
Battery Type3.6 V Lithium
CalibrationDigital Calibration
Certifications/ComplianceCE
Data Memory32,700 Readings
Diameter (English) Outside0.97 in.
Diameter (English) Probe0.18 in.
Diameter (Metric) Outside2.4 cm
Diameter (Metric) Probe0.4 cm
For Use With (Application)For meat processing, USDA regulations, HACCP, food process monitoring, dishwasher/dryer studies
Humidity Range0 to 100%
IP RatingIP68
IncludesPointed tip probe
Length (English)1.9 in.
Length (English) Probe2 in.
Length (Metric)4.8 cm
Length (Metric) Probe5 cm
MaterialStainless Steel
ModelHITEMP140-2-TD
Operating Temperature (English)-40°F to +284°F
Operating Temperature (Metric)-40°C to +140°C
Sensor Types100 ohms Platinum RTD
Temperature Range (Metric)-40°C to +140°C
Temperature Resolution0.01°C
Weight (English)4.2 oz.
Weight (Metric)120 g
TypeHiTemp Datalogger
Unit SizeEach