Traceable™ Digital Thermometers with Short Sensors
Fisher Scientific™

Traceable™ Digital Thermometers with Short Sensors

Fisherbrand™ Traceable™ Digital Thermometers are ideal for monitoring liquids, air/gas or semisolids.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTemperature Range (Metric)Temperature Range (English)ScaleLength (Metric)
1507727-50°C to +70°CN/ACelsius102 mm
1507717A
also known as FISHERTOPSELLING-1507717A-EACH
N/A-58°F to +158°FFahrenheit64 mm
1507717B
also known as FISHERTOPSELLING-1507717B-EACH
-50°C to +70°CN/ACelsius64 mm
Catalog number 1507727
Price (KRW)
-
Temperature Range (Metric):
-50°C to +70°C
Temperature Range (English):
N/A
Scale:
Celsius
Length (Metric):
102 mm
Choose from models with a variety of features including MAX/MIN function to record the maximum and minimum temperature in a certain time period; visual and audible alarms and multiple displays of recorded temperatures.
  • Select the correct temperature to use in water baths, refrigerators, incubators and tanks
Specifications
Accuracy±1°C
Certifications/ComplianceDNV, ISO 17025, A2LA
Diameter (English) Probe0.2 in.
Dimensions (L x W x H)4 x 4 x 0.62 in. (10.2 x 10.1 x 1.5 cm)
For Use With (Application)Measuring temperatures of solutions in water baths, refrigerators, incubators and tanks
Height (English)0.62 in.
Height (Metric)1.5 cm
IncludesSelf adhesive wall mount and flip open lab bench stand
Length (English)4 in.
Length (English) Cable3 ft.
Length (English) Probe0.68 in.
Length (Metric) Cable91.44 cm
Length (Metric) Probe1.7 cm
Resolution0.1°
ScaleCelsius
Temperature Range (English)N/A
Temperature Range (Metric)-50°C to +70°C
Weight (English)0.25 oz.
Weight (Metric)7 g
Width (English)4 in.
CalibratedYes
DisplayDigital LCD
Length (Metric)102 mm
MaterialABS Plastic
Max. Temperature (English)158°F
Max. Temperature (Metric)70°C
Min. Temperature (English)-58°F
Min. Temperature (Metric)-50°C
Width (Metric)10.1 cm
Unit SizeEach