Specifications
Max. Operating Temperature (English)187.8°F
Max. Operating Temperature (Metric)370°C
Maximum PressureUp to 30 bars
Min. Operating Temperature (Metric)–190°C
Thickness (English)0.08 in. to 0.09 in.
Thickness (Metric)3 to 3.5 mil
Width (English)0.5 in.
MaterialPTFE
Overall Length (English)600 in.
Overall Length (Metric)15,240 mm
Product TypeSealing tape
Unit SizePack of 3