Type-K Digital Thermometer Probes
Type-K Digital Thermometer Probes
Fisher Scientific™

Type-K Digital Thermometer Probes

For use with all Fisherbrand Type-K Digital Thermometers including 15-077-10, -11, -14, -26 and 15-078-2, -3A, -3B and -39.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric) CableLength (English) CableTemperature Range (Metric)Probe Type
150782B
also known as FISHERTOPSELLING-150782B-EACH
102 cm40 in.-50°C to +700°CTriple-Purpose Probe
150782A
also known as FISHERTOPSELLING-150782A-EACH
1016 mm40 in.-50°C to +700°CSurface Probe
Catalog number 150782B
also known as FISHERTOPSELLING-150782B-EACH
Price (KRW)
-
Length (Metric) Cable:
102 cm
Length (English) Cable:
40 in.
Temperature Range (Metric):
-50°C to +700°C
Probe Type:
Triple-Purpose Probe
Fisher Scientific Type-K Digital Thermometer Probes are for use with all Fisher Scientific Type-K Digital Thermometers including 15-077-10, -11, -14, -26 and 15-078-2, -3A, -3B and -39.

Type-K Beaded Probe

  • Fast-response Type-K thermocouple beaded 0.06 in. diameter (1.6mm) probe for use with all Type-K thermometers in liquids, semisolids, and air and other gases
  • PTFE-resin coated 4 ft. (1.2m) cable
  • Probe's temperature range is -40° to +250°C continuous and up to 300°C short term

Type-K Triple-Purpose Probe

  • For temperature measurements from -50° to +700°C (-45 to +1300°F)
  • Ideal for lab, plant, and field use—wherever liquids, air/gas and semisolids are routinely monitored
  • Heavy-duty, stainless-steel probe with handle has a diameter of 0.12 in. (3mm) and length of 9.75 in. (248mm)
  • With 40 in.L (102 cm) cable

Surface Probe

  • Stainless-steel Type-K thermocouple (NiCr/NiAl)
  • Spring loaded
  • Fast response with time constant of one second
  • Universal keyed connector and non-heat-conductive handle
  • Probe length (including handle) x diameter: 9 x 0.12 in. (140mm x 3mm)
  • Cable length: 36 in. (91 cm); Temperature range is -73° to +760°C (-163.4° to +1400°F)
For improved performance, probes should be calibrated as a system with the meter.
Specifications
Diameter (English) Probe0.12 in.
Diameter (Metric) Probe3 mm
For Use With (Application)Monitoring Lab, plant and field use, liquids, air/gas and semi solid
For Use With (Equipment)Digital Thermometer
Length (English)7.5 in.
Length (English) Cable40 in.
Length (Metric) Cable102 cm
Probe TypeTriple-Purpose Probe
Product TypeType K Thermocouple Probe
Temperature Range (English)-45°F to +1300°F
Temperature Range (Metric)-50°C to +700°C
CalibratedYes
Length (Metric)190.5 mm
MaterialStainless Steel
Max. Temperature (English)1300°F
Max. Temperature (Metric)700°C
Min. Temperature (English)-45°F
Min. Temperature (Metric)-50°C
Unit SizeEach