Specifications
Accuracy±1.5°C
Certifications/ComplianceISO 17025, A2LA, NIST
Diameter (English) Probe0.14 in.
Diameter (Metric) Probe3.56 mm
For Use With (Application)Measuring temperature in soil, cuvettes, test tubes, food products, incubators and petroleum hydrocarbons
IncludesTraceable certificate, Protective case
Length (English)7 in.
Length (English) Probe3.5 in.
Length (Metric) Probe8.9 cm
Product TypeDigital Thermometer
Resolution0.1°C
Temperature Range (English)-58°F to +572°F
Temperature Range (Metric)-50°C to +300°C
Weight (English)1 oz.
Weight (Metric)3175 g
CalibratedYes
DisplayDigital LCD
Length (Metric)177 mm
MaterialPlastic
Max. Temperature (English)572°F
Max. Temperature (Metric)300°C
Min. Temperature (English)-58°F
Min. Temperature (Metric)-50°C
Width (Metric)8 cm
Unit SizeEach