Isotemp™ General Purpose Heating and Drying Ovens
Fisher Scientific™

Isotemp™ General Purpose Heating and Drying Ovens

Consistent, reliable results
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Model
15103050360 LGravity convection
151030508105 LGravity convection
151030509176 LGravity convection
15103051066 LForced-air convection
Catalog number 151030503
Price (KRW)
-
Capacity (Metric):
60 L
Model:
Gravity convection
Consistent, reliable results

  • Outstanding temperature uniformity and stability to keep samples at desired condition
  • Wide temperature range: 50° to 250°C
  • Intuitive and easy–to–use microprocessor controller
  • Large, easy–to–read fluorescent display
  • Automatic over temperature alarm
  • On/Off timer for automated operation
  • Easy calibration routine ensures temperature compliance over time
  • Corrosion resistant stainless steel interior (1.4016 / AISI 430) with smooth corners for easy cleaning
  • Manual controlled fresh air damper to adjust air exchange
  • Doors can open to over 180° degrees for optimal access
  • Flexible shelving system with different positions to optimize chamber space
  • Outstanding footprint/volume ratio reduces required bench space
  • Stackable same–size–units, with optional heat shield, without the need for tools
  • Stainless steel exterior provides a clean, professional look for your lab and the surface is structured to avoid showing fingerprints

Applications:

Sample drying, baking, aging tests, glassware drying, dry sterilization, processing electronics

Specifications
Amperage14.4 A
Capacity (English)2.3 cu.ft.
Certifications/CompliancecCSAus
Dimensions (D x W x H) Interior16.3 x 12.9 x 18.9 in. (414 x 328 x 480 mm)
Dimensions (L x W x H)22.2 x 20.9 x 28.3 in. (565 x 530 x 720 mm)
Electrical Requirements120 V 60 Hz 1730 w 14.4 A Nema 5-15 US
Frequency60 Hz
ModelGravity convection
No. of Shelves2 supplied/13 max.
Plug TypeNema 5-15 US
Temperature Stability±0.4°C
Temperature Uniformity±4°C
Wattage1730 w
Capacity (Metric)60 L
Temperature (Metric)50°C to 250°C
TypeGravity Convection
Voltage120 V
Unit SizeEach