Isotemp™ Microbiological Incubator, Stainless Steel, 100 L
Fisher Scientific™

Isotemp™ Microbiological Incubator, Stainless Steel, 100 L

Temperature Range: Ambient +5°C to 75°C
Have Questions?
Catalog NumberVoltage
151030514120 V
Catalog number 151030514
Price (KRW)
-
Voltage:
120 V
Precise, repeatable, thriving incubation
  • Outstanding temperature uniformity and stability to keep samples at desired condition
  • Wide temperature range: ambient +5°/10° to 75°C
  • Intuitive and easy-to-use microprocessor controller
  • Automatic over temperature alarm—no operator settings required
  • Low air exchange provides minimal drying out of samples—ideal for long experiments
  • On/Off timer
  • Corrosion resistant stainless steel interior with smooth corners for easy cleaning
  • Easy-to-clean rounded interior edges, designed to reduce contamination risks
  • Flexible shelving with no tools required to set up, adjust or remove
  • Small external dimensions per chamber size reduce required bench space
  • Chamber size is 117L; Usable space with racks and shelves is 100L
Construction Features:
  • Stainless-steel exterior provides a clean professional look with surface that avoids fingerprint smudges
  • Readily stackable same-size units without the need for tools or kits
  • Access port with silicone plug for independent data logging or for using small equipment inside the unit
  • Flexible shelving system with different positions to optimize chamber space
  • Large easy-to-view fluorescent display with intuitive microprocessor controller
  • Internal glass door for undisturbed sample viewing
Specifications
Amperage4.5 A
Capacity (English)3.53 cu. ft.
Capacity (English) Shelf55 lb.
Depth (English) Interior16.3 in.
Depth (Metric) Interior414 mm
Dimensions (D x W x H) Interior414 x 464 x 608 mm
Dimensions (L x W x H)22.2 x 25.2 x 32.3 in. (565 x 640 x 820 mm)
Electrical Requirements120 V, 60 Hz, 540 w, 4.5 A, Nema 5-15 US
Frequency60 Hz
Height (English)32.3 in.
Height (English) Interior23.9 in.
Height (Metric)820 mm
Height (Metric) Interior608 mm
Length (English)22.2 in.
Length (Metric)565 mm
Plug TypeNema 5-15 US
Temperature Stability±0.2°C
Temperature Uniformity±0.6°C
TypeMicrobiological Incubator
Wattage540 w
Weight (English)112 lb.
Weight (Metric)51 kg
Width (English)25.2 in.
Width (English) Interior18.3 in.
Width (Metric)640 mm
Width (Metric) Interior464 mm
Capacity (Metric)100 L
Chamber MaterialStainless Steel
Convection TypeGravity
MaterialStainless Steel
No. of Shelves2 std./16 max
Temperature Range (Metric)Ambient +5° to 75°C
Voltage120 V
Unit SizeEach