Gravity Ovens
Fisher Scientific™

Gravity Ovens

For basic drying and heating applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (English)Capacity (Metric)
1510305203.75 cu.ft.105 L
1510305216.2 cu.ft.176 L
1510305192.1 cu.ft.60 L
Catalog number 151030520
Price (KRW)
-
Capacity (English):
3.75 cu.ft.
Capacity (Metric):
105 L
For basic drying and heating applications

  • Ideal for drying or heating applications
  • Maximum temperature 250°C
  • Over–temperature protection
  • Manually adjustable damper for increased air circulation
  • Digital controller
  • Stainless–steel interior
  • Painted steel exterior

Specifications
Amperage14 A
Capacity (English)3.75 cu.ft.
Certifications/CompliancecCSAus
Dimensions (D x W x H) Interior16.3 x 17.2 x 22.8 in. (414 x 438 x 580 mm)
Dimensions (L x W x H)22.2 x 25.2 x 32.3 in. (565 x 640 x 820 mm)
Frequency60 Hz
ModelGravity convection
No. of Shelves2 supplied/16 max.
Plug TypeNema 5-15 US
Temperature Stability±0.4°C
Temperature Uniformity±5°C
Wattage1680 w
Capacity (Metric)105 L
Temperature (Metric)50°C to 250°C
TypeGravity Oven
Voltage120 V
Unit SizeEach