Heavy Duty HDPE Lab Trays
Heavy Duty HDPE Lab Trays
Heavy Duty HDPE Lab Trays
Fisher Scientific™

Heavy Duty HDPE Lab Trays

Fabricated with 1/4 in. thich high density polyethylene.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensions (L x W x H)
152362D
also known as FIS-152362D
12 x 16 x 8 in.
152362C
also known as FIS-152362C
18 x 24 x 6 in.
152362A
also known as FIS-152362A
22 x 26 x 4 in.
152362B
also known as FIS-152362B
18 x 18 x 6 in.
152362E
also known as FIS-152362E
16 x 16 x 8 in.
Catalog number 152362D
also known as FIS-152362D
Price (KRW)
-
Dimensions (L x W x H):
12 x 16 x 8 in.

Fabricated with 1/4 in. thich high density polyethylene.

  • Rectangular with welded corners and bottom
  • Can be customized with spigots and covers
  • Won't rust
Specifications
Dimensions (L x W x H)12 x 16 x 8 in.
Height (English)8 in.
IncludesWelded corners and bottom
Length (English)12 in.
ShapeRectangular
Thickness0.48 cm
Width (English)16 in.
AutoclavableNot Autoclavable
Height (Metric)20.32 cm
Length (Metric)30.5 cm
MaterialHDPE
TypeLaboratory Tray
Width (Metric)40.5 cm
Unit SizeEach