Specifications
AutoclavableAutoclavable
For Use With (Application)Resist Water, Oil and Acids
Length (Metric)4.8 m
Quantity1 Ea.
Adhesive TypeSelf-adhesive
ColorOrange
Dimensions (LxW)16 ft. x 0.37 in.
FormatTape
Length (English)16 ft.
MaterialVinyl
Product TypeIdentification Tape
Width (English)0.37 in.
Unit SizeEach