Colored Labeling Tape, Rainbow Pack
Fisher Scientific™

Colored Labeling Tape, Rainbow Pack

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensions (L x W)Quantity
159015R
also known as FISHERTOPSELLING-159015R-16/PK
14 yd. x 0.75 in.16/Cs.
1590110R
also known as FISHERTOPSELLING-1590110R-PK
14 yd. x 1 in.12/Pk.
15901R
also known as FISHERTOPSELLING-15901R-24/PK
14 yd. x 0.5 in.24/Pk.
Catalog number 159015R
also known as FISHERTOPSELLING-159015R-16/PK
Price (KRW)
-
Dimensions (L x W):
14 yd. x 0.75 in.
Quantity:
16/Cs.
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
Available on 14 yd. (13m) rolls. Core size: 1 in.
  • Strong, durable, and oil-, water-, and acid-resistant
  • Excellent for color coding
  • Withstand temperatures from -23° to +121°C (-10° to +250°F)
  • Can be written on with pen, pencil, or permanent marker
  • Stick to most surfaces including glass, plastic, and metal
  • Remove cleanly and easily
Tapes are supplied without dispenser.
Specifications
Diameter (Metric)1 in. I.D.
Dimensions (L x W)14 yd. x 0.75 in.
For Use With (Application)Oil resistant, Waterproof, Acid resistant and excellent for color coding
Includes2 Blue, 2 pink, 2 green, 2 red, 2 yellow, 2 orange, 4 white
Length (Metric)13 m
Product TypeColored Label Tape
Quantity16/Cs.
Temperature Range (English)-10 to +250°F
Temperature Range (Metric)-23°C to +121°C
ColorMulti-colored
FormatTape
Length (English)14 yd.
Width (English)0.75 in.
Unit SizePack of 16