Specifications
For Use With (Application)Waterproof, Oil and Acid resistant
Length (Metric)13 m
Quantity6 Pack
Temperature Range (English)-10 to 250°F
Temperature Range (Metric)-23°C to +121°C
ColorRed
Dimensions (LxW)14 yds x 0.5 in.
FormatTape
Length (English)14 yd.
MaterialPaper
Product TypeColored Label Tape
Width (English)0.5 in.
Width (Metric)13 mm
Unit SizePack of 6