Square Microscope Slide Labels
Fisher Scientific™

Square Microscope Slide Labels

Intended to be used to label microscope slides. Designed to be individually fed into a laser or ink jet printer.
Have Questions?
Catalog NumberDimensions (LxW)
15908TP
also known as FIS-15908TP
0.875 x 0.875 in.
Catalog number 15908TP
also known as FIS-15908TP
Price (KRW)
6,000
Pack of 12
Dimensions (LxW):
0.875 x 0.875 in.
Price (KRW)
6,000
Pack of 12
Intended to be used to label microscope slides. Designed to be individually fed into a laser or ink jet printer.

  • Individual labels measure 7/8 x 7/8 in.
  • 40 labels to a sheet, sold in packs of 1,000 labels (25 sheets per pack)

Specifications
For Use With (Application)Use on microscope slides
For Use With (Equipment)Laser and inkjet printer
Height (English)0.87 in.
Height (Metric)2.2 cm
Quantity1000/Pk.
ColorWhite
Dimensions (LxW)0.875 x 0.875 in.
FormatLabel
Width (English)0.87 in.
Unit SizePack of 12