Micryo™ Labels Strips and Dots for Cryo Storage, Laser Printer Sheets
Fisher Scientific™

Micryo™ Labels Strips and Dots for Cryo Storage, Laser Printer Sheets

Intended uses: cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorFor Use With (Equipment)FormatSize (English)
15930D
also known as FIS-15930D
Assorted1.5 to 2 mL tubesLabel0.5 x 1.25 in.
15940B
also known as FIS-15940B
White1.5 to 2 mL tubesDot0.375 in. dia.
15930C
also known as FISHERTOPSELLING-15930C-PK0
White1.5 to 2 mL tubesLabel0.5 x 1.25 in.
15930F
also known as FIS-15930F
White96/384 PlatesLabel0.25 x 1.5 in.
15930E
also known as FIS-15930E
WhiteRacks, boxesLabel1 x 2.6 in.
15930B
also known as FIS-15930B
Assorted0.5mL TubeLabel0.5 x 1 in.
15940A
also known as FIS-15940A
White0.5 to 1.5mL tubeDot0.5 in. dia.
15940C
also known as FIS-15940C
White15 to 50 mL tubeDot0.75 in. dia.
15930AWhite0.5mL TubeLabel0.5 x 1 in.
Catalog number 15930D
also known as FIS-15930D
Price (KRW)
-
Color:
Assorted
For Use With (Equipment):
1.5 to 2 mL tubes
Format:
Label
Size (English):
0.5 x 1.25 in.
Intended uses of cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications.

Ideal for all cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications. Suitable for use on microcentrifuge tubes, cryovials, racks, boxes and microtiter plates. Adhesive withstands temperatures from -196° to 121°C (-321° to 250°F)

  • No need to self-laminate
  • Thinner labels allow tubes to fit in most storage systems
  • Available in a full range of colors and sizes
  • Guaranteed not to fall off under normal use (provided user instructions are followed)
  • Also offered in rolls (see Cat. Nos. 15-910 and 15-920 Series)

Cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications

Specifications
For Use With (Application)Cryostorage, Liquid Nitrogen, refrigeration and ultra-low temperature freezer applications
For Use With (Equipment)1.5 to 2 mL tubes
IncludesTemplate for printing instructions
Quantity2125/Pk.
Size (English)0.5 x 1.25 in.
Size (Metric)1.2 x 3.1 cm
Temperature Range (English)-321 to 250°F
Temperature Range (Metric)-196°C to +121°C
ColorAssorted
Dimensions (LxW)0.5 in. x 1.25 in.
FormatLabel
Product TypeCryogenic Label
Unit SizePack of 2125