Self-Adhesive Label Tape
Fisher Scientific™

Self-Adhesive Label Tape

All-purpose—even sticks to plastics during autoclaving.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (English)Width (English)Includes
15938
also known as FIS-15938
14 yd.0.75 in.Tape and Dispenser
15937
also known as FIS-15937
14 yd.0.5 in.Tape and Dispenser
15935
also known as FIS-15935
60 yd.1 in.Label Tape Only
15940
also known as FIS-15940
14 yd.1.5 in.Label Tape Only
15939
also known as FIS-15939
14 yd.1 in.Label Tape Only
15941
also known as FIS-15941
14 yd.2 in.Label Tape Only
Catalog number 15938
also known as FIS-15938
Price (KRW)
-
Length (English):
14 yd.
Width (English):
0.75 in.
Includes:
Tape and Dispenser
All-purpose—even sticks to plastics during autoclaving

  • Sticks to glass, plastic, paper, and wood from -23° to +121°C (-9° to +250°F)
  • Especially suited for use in autoclave, refrigerator, deep freeze, sterilizer and incubator
  • Easily marked with pencil, pen, ballpoint and most felt-tip markers
  • Removes without residue
  • Oil, water and acid resistant

Specifications
Diameter (English)1 in. I.D.
Dimensions (L x W)14 yd. x 0.75 in.
For Use With (Application)Autoclave, Refrigerator/freezer, Sterilizer, Incubator
IncludesTape and Dispenser
Length (Metric)13 m
Product TypeSelf Adhesive Label Tape
Quantity1 Ea.
Temperature Range (English)-9 to 250°F
Temperature Range (Metric)-23°C to +121°C
Adhesive TypeSelf-adhesive
ColorWhite
FormatTape
Length (English)14 yd.
Width (English)0.75 in.
Unit SizeEach