General Protection Disposable SMS Teal  Lab Coats
Fisher Scientific™

General Protection Disposable SMS Teal Lab Coats

Single-use lab coats provide high durability and splash/dust protection
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSizeLength (English)
17100821A
also known as FIS-17100821A
2X-Large43 in.
17100817A
also known as FIS-17100817A
Small35 in.
17100818A
also known as FIS-17100818A
Medium38 in.
17100819A
also known as FIS-17100819A
Large39 in.
17100820A
also known as FIS-17100820A
X-Large41 in.
17100822A
also known as FIS-17100822A
3X-Large45 in.
Catalog number 17100821A
also known as FIS-17100821A
Price (KRW)
-
Size:
2X-Large
Length (English):
43 in.
Single-use lab coats provide high durability and splash/dust protection
  • Roomy pockets for securely storing items like pens or small instruments
  • Latex-free, three-layer SMS construction
  • Packed 10 per pack; 30 per case
  • Excellent particle retention and water vapor transmission
  • Available in a variety of colors
  • Knit cuffs hold sleeves in place; standard collar
  • Three pockets and a five-snap closure
  • Fabric weight: 50g/m

Note:
Other materials, colors and options are available. See Fisherbrand Basic Protection Disposable Polypropylene Lab Coats with Elastic Cuffs, and Fisherbrand Basic Protection Disposable Lab Coats with Pockets. SMS coats are also available in White, Medical Blue, Purple, Cranberry and Blueberry.

Specifications
Collar TypeStandard
DescriptionGeneral protection; Three pockets
Latex FreeYes
Length (English)43 in.
Packaging Type10/Pk.; 30/Cs.
Closure TypeSnaps
ColorTeal
Cuff StyleKnit
DisposableSingle-use
MaterialSMS
No. of Pockets3
Size2X-Large
Unit SizePack of 10