General Protection Disposable SMS Purple  Lab Coats
Fisher Scientific™

General Protection Disposable SMS Purple Lab Coats

Single-use lab coats provide high durability and splash/dust protection
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSizeLength (English)
17100835A
also known as FIS-17100835A
Large39 in.
17100833A
also known as FIS-17100833A
Small35 in.
17100834A
also known as FIS-17100834A
Medium38 in.
17100836A
also known as FIS-17100836A
X-Large41 in.
17100837A
also known as FIS-17100837A
2X-Large43 in.
17100838A
also known as FIS-17100838A
3X-Large45 in.
Catalog number 17100835A
also known as FIS-17100835A
Price (KRW)
-
Size:
Large
Length (English):
39 in.
Single-use lab coats provide high durability and splash/dust protection
  • Roomy pockets for securely storing items like pens or small instruments
  • Latex-free, three-layer SMS construction
  • Packed 10 per pack; 30 per case
  • Excellent particle retention and water vapor transmission
  • Available in a variety of colors
  • Knit cuffs hold sleeves in place; standard collar
  • Three pockets and a five-snap closure
  • Fabric weight: 50g/m

Note:
Other materials, colors and options are available. See Fisherbrand Basic Protection Disposable Polypropylene Lab Coats with Elastic Cuffs, and Fisherbrand Basic Protection Disposable Lab Coats with Pockets. SMS coats are also available in White, Medical Blue, Teal, Cranberry and Blueberry.

Specifications
Collar TypeStandard
DescriptionGeneral SMS protection; Three pockets
Latex FreeYes
Length (English)39 in.
Packaging Type10/Pk.; 30/Cs.
Closure TypeSnaps
ColorPurple
Cuff StyleKnit
DisposableSingle-use
MaterialSMS
No. of Pockets3
SizeLarge
Unit SizePack of 10