General Protection Disposable SMS Assorted Colors Lab Coats
Fisher Scientific™

General Protection Disposable SMS Assorted Colors Lab Coats

Single-use lab coats provide high durability and splash/dust protection
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSizeLength (English)
17100846
also known as FIS-17100846
3X-Large45 in.
17100844
also known as FIS-17100844
X-Large41 in.
17100845
also known as FIS-17100845
2X-Large43 in.
17100843
also known as FIS-17100843
Large39 in.
17100841
also known as FIS-17100841
Small35 in.
17100842
also known as FIS-17100842
Medium38 in.
17100847
also known as FIS-17100847
5X-Large50 in.
Catalog number 17100846
also known as FIS-17100846
Price (KRW)
-
Size:
3X-Large
Length (English):
45 in.
Single-use lab coats provide high durability and splash/dust protection
  • Roomy pockets for securely storing items like pens or small instruments
  • Latex-free, three-layer SMS construction
  • Packed 10 per pack; 30 per case
  • Excellent particle retention and water vapor transmission
  • Available in a variety of colors
  • Knit cuffs hold sleeves in place; Standard collar
  • Three pockets and a five-snap closure
  • Fabric weight: 50g/m

Note:
Other materials, colors and options are available. See Fisherbrand Basic Protection Disposable Polypropylene Lab Coats with Elastic Cuffs, and Fisherbrand Basic Protection Disposable Lab Coats with Pockets.

Specifications
Collar TypeStandard
DescriptionGeneral SMS protection; Three pockets
Latex FreeYes
Length (English)45 in.
Packaging Type10/Pk.; 30/Cs.
Closure TypeSnaps
ColorAssorted
Cuff StyleKnit
DisposableSingle-use
MaterialSMS
No. of Pockets3
Size3X-Large
Unit SizePack of 10