General Protection Disposable SMS Cranberry Lab Coats
Fisher Scientific™

General Protection Disposable SMS Cranberry Lab Coats

Single-use lab coats provide high durability and splash/dust protection
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSizeLength (English)
17100859A
also known as FIS-17100859A
Large39 in.
17100857A
also known as FIS-17100857A
Small35 in.
17100858A
also known as FIS-17100858A
Medium38 in.
17100860A
also known as FIS-17100860A
X-Large41 in.
17100861A
also known as FIS-17100861A
2X-Large43 in.
17100862A
also known as FIS-17100862A
3X-Large45 in.
17100863A
also known as FIS-17100863A
5X-Large50 in.
Catalog number 17100859A
also known as FIS-17100859A
Price (KRW)
-
Size:
Large
Length (English):
39 in.
Single-use lab coats provide high durability and splash/dust protection
  • Roomy pockets for securely storing items like pens or small instruments
  • Latex-free, three-layer SMS construction
  • Packed 10 per pack; 30 per case
  • Excellent particle retention and water vapor transmission
  • Available in a variety of colors
  • Knit cuffs hold sleeves in place; standard collar
  • Three pockets and a five-snap closure
  • Fabric weight: 50g/m

Note:
Other materials, colors and options are available. See Fisherbrand Basic Protection Disposable Polypropylene Lab Coats with Elastic Cuffs, and Fisherbrand Basic Protection Disposable Lab Coats with Pockets. SMS coats are also available in White, Medical Blue, Teal, Purple and Blueberry.

Specifications
Collar TypeStandard
DescriptionGeneral SMS protection; Three pockets
Latex FreeYes
Length (English)39 in.
Packaging Type10/Pk.; 30/Cs.
Closure TypeSnaps
ColorCranberry
Cuff StyleKnit
DisposableSingle-use
MaterialSMS
No. of Pockets3
SizeLarge
Unit SizePack of 10