Basic Protection Disposable Polypropylene White Lab Coats
Fisher Scientific™

Basic Protection Disposable Polypropylene White Lab Coats

Single-use lab coats provide economical, lightweight and breathable protection
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSize
17100881A
also known as FIS-17100881A
Small
17100882A
also known as FIS-17100882A
Medium
17100883A
also known as FIS-17100883A
Large
17100884A
also known as FIS-17100884A
X-Large
17100885A
also known as FIS-17100885A
2X-Large
17100886A
also known as FIS-17100886A
3X-Large
17100887A
also known as FIS-17100887A
5X-Large
Catalog number 17100881A
also known as FIS-17100881A
Price (KRW)
-
Size:
Small
Single-use lab coats provide economical, lightweight and breathable protection
  • Roomy pockets for securely storing items like pens or small instruments
  • Latex-free spunbond polypropylene construction
  • High level of breathability
  • Also available in blue color (Cat. Nos. 17-100-889A to -895A)
  • Knit cuffs hold sleeves in place
  • Three pockets and a five-snap closure
  • Standard collar
  • Disposable
  • Fabric weight: 48g/m
  • 10/Pk; 30/Cs.

Note:
Other materials, colors and options are available. See Fisherbrand Basic Protection Disposable Polypropylene Lab Coats with Elastic Cuffs, and Fisherbrand Basic Protection Disposable SMS Lab Coats in a variety of colors.

Specifications
Collar TypeStandard
DescriptionBasic protection; Three pockets
Latex FreeYes
Length (English)35 in.
Closure TypeSnaps
ColorWhite
Cuff StyleKnit
DisposableSingle-use
MaterialPolypropylene
No. of Pockets3
SizeSmall
Unit SizePack of 10