Short-Term Detector Tubes: Oil Mist
Fisher Scientific™

Short-Term Detector Tubes: Oil Mist

Gas detection tubes for oil mist.
Have Questions?
Catalog NumberComponents MeasuredMeasurement Range
17985321A
also known as FISHERMIS-17985321A-10/PK
Oil 10/a-P0.1 - 1 mg/m3
Catalog number 17985321A
also known as FISHERMIS-17985321A-10/PK
Price (KRW)
382,000
Pack of 10
Components Measured:
Oil 10/a-P
Measurement Range:
0.1 - 1 mg/m3
Price (KRW)
382,000
Pack of 10
Gas detection tubes for oil mist.

6733031:

  • Indicates only mineral and synthetic oil aerosols (mist)
  • Standard measuring range: 1 to 10mg/m3
  • No.of Strokes n: 100
  • Time for measurement: approx. 25 min.
  • Color change: White to brown

6728371:

  • Indicates the total concentration of mineral and synthetic oil aerosols (mist) and oil vapors
  • Standard measuring range: 25 to 100μg
  • Color change: White to beige or yellow
Specifications
Certifications/ComplianceSafety Equipment Institute (SEI) certified
Measurement Range0.1 - 1 mg/m3
Quantity10
Temperature Range (English)50°F to 86°F
Temperature Range (Metric)10°C to 30°C
Components MeasuredOil 10/a-P
Unit SizePack of 10