Gray Universal Absorbent Mats
Gray Universal Absorbent Mats
Gray Universal Absorbent Mats
Fisher Scientific™

Gray Universal Absorbent Mats

Tough mat lasts longer and requires less changeouts
Have Questions?
Catalog NumberCapacity (English)Dimensions (L x W)Type
19003300
also known as FISHERMIS-19003300-EACH
7.8 gal.60 ft. x 15 in.Universal Absorbent Mat
Catalog number 19003300
also known as FISHERMIS-19003300-EACH
Price (KRW)
-
Capacity (English):
7.8 gal.
Dimensions (L x W):
60 ft. x 15 in.
Type:
Universal Absorbent Mat
Tough mat lasts longer and requires less changeouts

  • Dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
  • Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind
  • Absorbed leaks and drips blend right in; dark gray color hides grime so mat stays on the job longer
  • Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat while on the job
  • Can be wrung out and incinerated after use to reduce waste or for fuels blending
  • Dimensions: 15 x 20 in. (38.1cm x 50.8cm)

Specifications
Capacity (English)7.8 gal.
Capacity (Metric)0.23 L
Certifications/Compliance29 CFR 1910.22(a)(2)
ColorGray
Dimensions (L x W)60 ft. x 15 in.
For Use With (Application)Catching drips and soaking up spills
Length (English)60 ft.
Length (Metric)18 m
Weight CapacityHeavyweight
Width (English)15 in.
Width (Metric)38 cm
MaterialPolypropylene
TypeUniversal Absorbent Mat
Weight (English)6.9 lb.
Weight (Metric)3.1 kg
Unit SizeEach