WypAll™ L40 General-Purpose Wipers
WypAll™ L40 General-Purpose Wipers
WypAll™ L40 General-Purpose Wipers
WypAll™ L40 General-Purpose Wipers
WypAll™ L40 General-Purpose Wipers
WypAll™ L40 General-Purpose Wipers
WypAll™ L40 General-Purpose Wipers
WypAll™ L40 General-Purpose Wipers
WypAll™ L40 General-Purpose Wipers
WypAll™ L40 General-Purpose Wipers
WypAll™ L40 General-Purpose Wipers
WypAll™ L40 General-Purpose Wipers
Fisher Scientific™

WypAll™ L40 General-Purpose Wipers

Tough, durable wipers absorb liquids, oils, and grease quickly, yet are soft and pliable enough to use on face and hands
Have Questions?
Catalog NumberColorDimensions (L x W)Format
19003394
also known as FISHERMIS-19003394-900/CS
White9.8 x 16.4 in.POP-UP™ box
Catalog number 19003394
also known as FISHERMIS-19003394-900/CS
Price (KRW)
-
Color:
White
Dimensions (L x W):
9.8 x 16.4 in.
Format:
POP-UP™ box
Tough, durable wipers absorb liquids, oils, and grease quickly, yet are soft and pliable enough to use on face and hands

 

  • Ideal for surface and parts cleaning, personal cleaning, and general-purpose wiping in all manufacturing environments
  • Removes soils and liquids from face and hands
  • More economical than rags or shop towels

 

Specifications
ColorWhite
Dimensions (L x W)9.8 x 16.4 in.
For Use With (Application)General-Purpose
FormatPOP-UP™ box
Length (English)9.8 in.
Length (Metric)24.89 cm
MaterialDouble Re-crepe Cellulose
Product TypeGeneral Purpose Wipe
Width (English)16.4 in.
Width (Metric)41.65 cm
Unit SizeCase of 900