ProShield™ 30 Shoe Covers
Fisher Scientific™

ProShield™ 30 Shoe Covers

Choose from blue or white slip-resistant sole shoe covers suitable for Cleanroom ISO 6 (Class 1000) controlled environments.
Have Questions?
Catalog NumberColorSize
19045450C
also known as FISHERMIS-19045450C-100/CS
WhiteLarge
Catalog number 19045450C
also known as FISHERMIS-19045450C-100/CS
Price (KRW)
-
Color:
White
Size:
Large
Choose from blue or white slip-resistant sole shoe covers suitable for Cleanroom ISO 6 (Class 1000) controlled environments.
  • Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam.
  • 5.5 in. high shoe cover with elastic opening
  • Bulk packaged in double transparent poly liners
  • Manufactured under specifications that do not contain natural rubber latex
Specifications
Certifications/ComplianceFederal 209E, ASTM D3776
Height (English)5.5 in.
Height (Metric)13.97 cm
Length (English)14.75 in.
Length (Metric)37.46 cm
Packaging Quantity100 Pairs/Cs.
Packaging TypeBulk
Seam TypeSerged
Cleanroom ClassClass 1000 (ISO 6)
Closure TypeElastic Ankle
CoatingPolyethylene
ColorWhite
DisposableSingle-use
Latex FreeYes
MaterialMicroporous Composite Fabric
Product TypeControlled Environments Shoe Covers
SizeLarge
Sole TypeAnti-skid
SterilityNon-sterile
Unit SizeCase of 100