Borosilicate Glass Culture Tubes
Fisher Scientific™

Borosilicate Glass Culture Tubes

Reduces pH changes and contaminants that are potentially leached from tubes made from soda lime glass
Have Questions?
Catalog NumberCapacity (Metric)Length (Metric)Diameter (Metric)
21200203
also known as FISHERMIS-21200203-EACH
14 mL100 mm16 mm
Catalog number 21200203
also known as FISHERMIS-21200203-EACH
Price (KRW)
-
Capacity (Metric):
14 mL
Length (Metric):
100 mm
Diameter (Metric):
16 mm
Reduces pH changes and contaminants that are potentially leached from tubes made from soda lime glass
  • Used for tissue culture and blood banks
  • Comes with well-rounded bottoms and smooth fire-polished rims
  • Rigidly controlled dimensional specifications
  • Autoclavable and chemical resistant
  • Melting Temperature: 1460°C (±20°C)
  • Softening Temperature: 1220°C (±20°C)
  • Freezing point: -50°C
  • Spin rate: Max. ∽4500 rpm
  • Available in six sizes
  • Made from superior quality borosilicate glass
  • Dispenser is available; sold separately
Specifications
Certifications/ComplianceISO 9001:2008, ASTM E 890, Type 1
Diameter (Metric)16 mm
For Use WithFor tissue culture and blood banks
AutoclavableAutoclavable
Capacity (Metric)14 mL
Length (Metric)100 mm
MaterialBorosilicate Glass
Product TypeCulture Tube
Unit SizeEach