ColorFrost™ Disposable Microscope Slides
Fisher Scientific™

ColorFrost™ Disposable Microscope Slides

Color-coded frosted end for easy coordinating with tissue cassettes or other color systems
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorDimensions (L x W)
22037078Tan75 x 25 mm
22037077Aqua75 x 25 mm
22037079Burnt Orange75 x 25 mm
22037080Gold75 x 25 mm
22037081Lilac75 x 25 mm
22214320Blue76 x 25 mm
22214346Pink76 x 25 mm
22214361Yellow76 x 25 mm
22214338Green76 x 25 mm
12550413Green75 x 25 mm
12550403Blue75 x 25 mm
12550423Pink75 x 25 mm
12550433Yellow75 x 25 mm
Catalog number 22037078
Price (KRW)
-
Color:
Tan
Dimensions (L x W):
75 x 25 mm
Color-coded frosted end for easy coordinating with tissue cassettes or other color systems

  • Plain corners
  • Same properties as Superfrost™, including chemical resistance and easy marking and reading
  • Convenient “SPECIMEN” mark lends easy orientation

Specifications
CoatingChemical Resistant
Corner StylePlain
Dimensions (L x W)75 x 25 mm
ColorTan
FrostedColorfrost
Length (Metric)25 mm
Thickness (Metric)1 mm
TypeMicroscope Slide
Width (Metric)75 mm
Unit SizePack of 144