Osmometer Calibration Standards
Osmometer Calibration Standards
Actual product may vary
Fisher Scientific™

Osmometer Calibration Standards

Calibration standards for use with Advanced osmometers
Have Questions?
Change viewbuttonViewtableView
Catalog NumberConcentrationFor Use With (Equipment)Quantity
22046723
also known as FISHERMIS-22046723-EACH
2000 mOsm/kg3D3, 3250 and 3320 osmometers10 x 5 mL
22046697
also known as FISHERTOPSELLING-22046697-PK
100 mOsm/kg3D3, 3250 and 3900 osmometers10 x 5 mL
22046707
also known as FISHERTOPSELLING-22046707-PK
500 mOsm/kg3D3, 3250 and 3900 osmometers10 x 5 mL
22046752
also known as FISHERTOPSELLING-22046752-PK
850 mOsm/kg2020, 3300 and 3320 Osmometers10 x 2 mL
Catalog number 22046723
also known as FISHERMIS-22046723-EACH
Price (KRW)
-
Concentration:
2000 mOsm/kg
For Use With (Equipment):
3D3, 3250 and 3320 osmometers
Quantity:
10 x 5 mL
Calibration standards for use with Advanced osmometers

  • Range from 50 to 3000 mOsm/kg

Specifications
ColorClear
Concentration2000 mOsm/kg
For Use With (Equipment)3D3, 3250 and 3320 osmometers
IncludesSodium Chloride 0.15% to 9.5%, 2-Hydroxybiphenyl Sodium Salt Tetrahydrate <0.1%
Intended UseOsmometer instrument calibration and quality control
Quantity10 x 5 mL
TypeOsmometer Calibration Standard
FormLiquid
Unit SizeEach
Contents & Storage
Room Temperature