Spinstar™ Magnetic Stirring Bars
Fisher Scientific™

Spinstar™ Magnetic Stirring Bars

Star-shape creates deep vortex at relatively slow speed extending to the bottom of vessel
Have Questions?
Catalog NumberFor Use With (Equipment)
22068023
also known as FISHERMIS-22068023-EACH
250mL beaker
Catalog number 22068023
also known as FISHERMIS-22068023-EACH
Price (KRW)
-
For Use With (Equipment):
250mL beaker
Star-shape creates deep vortex at relatively slow speed extending to the bottom of vessel
  • Made from Teflon™ PTFE
  • Bar fits exactly the inside diameter of the beaker indicated
  • ALNICO V encapsulated magnet
  • Available in various sizes
  • Autoclavable
Teflon™ is a registered trademark of the Chemours Company FC LLC used under license by Bel-Arts Products, Inc.
Specifications
AutoclavableAutoclavable
Certifications/ComplianceFDA
ColorWhite
For Use With (Equipment)250mL beaker
CoatingPTFE
Diameter (Metric)62 mm
Length (Metric)62 mm
MaterialAlnico Magnet
QuantityEach
ShapeStar
TypeStir Bar
Unit SizeEach