Cork Stoppers - Superior Grade
Fisher Scientific™

Cork Stoppers - Superior Grade

Corks are cut from high-quality wood and are selected to meet superior standards
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) BottomStopper NumberQuantity
22069526
also known as FIS-22069526
1.27 cm0.55 cm0100/Pk.
07791A
also known as FIS-07791A
1.27 cm0.71 cm0100/Pk.
07791B
also known as FIS-07791B
1.58 cm0.83 cm1100/Pk.
07791C
also known as FIS-07791C
1.74 cm0.96 cm2100/Pk.
07791D
also known as FIS-07791D
1.9 cm1.06 cm3100/Pk.
07791E
also known as FIS-07791E
2.06 cm1.19 cm4100/Pk.
07791F
also known as FIS-07791F
2.22 cm1.34 cm5100/Pk.
07791G
also known as FIS-07791G
2.38 cm1.47 cm6100/Pk.
07791H
also known as FIS-07791H
2.54 cm1.6 cm7100/Pk.
07791J
also known as FIS-07791J
2.69 cm1.7 cm8100/Pk.
07791K
also known as FIS-07791K
2.85 cm1.85 cm9100/Pk.
07791L
also known as FIS-07791L
3.17 cm1.95 cm10100/Pk.
07791M
also known as FIS-07791M
3.17 cm2.1 cm11100/Pk.
07791N
also known as FIS-07791N
3.17 cm2.26 cm12100/Pk.
07791P
also known as FIS-07791P
3.17 cm2.41 cm13100/Pk.
07791S
also known as FIS-07791S
3.81 cm1.04 cm16100/Pk.
07791U
also known as FIS-07791U
3.81 cm1.19 cm18100/Pk.
07791W
also known as FIS-07791W
3.81 cm3.4 cm20100/Pk.
07791X
also known as FIS-07791X
3.81 cm3.4 cm22100/Pk.
07792A
also known as FIS-07792A
1.27 cm0.71 cm0500/Pk.
07792B
also known as FIS-07792B
1.58 cm0.83 cm1500/Pk.
07792C
also known as FIS-07792C
1.74 cm0.96 cm2500/Pk.
07792D
also known as FIS-07792D
1.9 cm1.06 cm3500/Pk.
07792E
also known as FIS-07792E
2.06 cm1.19 cm4500/Pk.
07792F
also known as FIS-07792F
2.22 cm1.34 cm5500/Pk.
07792G
also known as FIS-07792G
2.38 cm1.47 cm6500/Pk.
07792H
also known as FIS-07792H
2.54 cm1.6 cm7500/Pk.
07792J
also known as FIS-07792J
2.69 cm1.7 cm8500/Pk.
22069518
also known as FIS-22069518
1.27 cm0.4 cm0100/Pk.
07792K
also known as FIS-07792K
2.85 cm1.85 cm9500/Pk.
Catalog number 22069526
also known as FIS-22069526
Price (KRW)
-
Length (Metric):
1.27 cm
Diameter (Metric) Bottom:
0.55 cm
Stopper Number:
0
Quantity:
100/Pk.
Corks are cut from high-quality wood and are selected to meet superior standards
Specifications
For Use With (Application)Ideal for sealing bottles
GradeSuperior
Length (Metric)1.27 cm
Quantity100/Pk.
Size00
ColorNatural
Diameter (Metric) Bottom0.55 cm
Diameter (Metric) Top0.78 cm
MaterialWood
Product TypeCork Stopper
Stopper Number0
Unit SizePack of 100