Long Handle Sampling Spoons
Fisher Scientific™

Long Handle Sampling Spoons

Designed to gather small amounts of sample material, especially in hard to reach containers.
Have Questions?
Catalog NumberCapacity (Metric)Dimensions (L x W)
22261541
also known as FIS-22261541
2.46 mL7 x 1 in. (17.78 x 2.5 cm)
Catalog number 22261541
also known as FIS-22261541
Price (KRW)
-
Capacity (Metric):
2.46 mL
Dimensions (L x W):
7 x 1 in. (17.78 x 2.5 cm)
Designed to gather small amounts of sample material, especially in hard to reach containers.
  • Long handle reaches into jars, bottles and other confined areas
  • Minimizes the potential of personal contact with sampled material
  • FDA grade polypropylene plastic, safe for food, drug and cosmetic use
Specifications
Capacity (English)0.5 tsp.
Capacity (Metric)2.46 mL
Certifications/ComplianceFDA
ColorWhite
Dimensions (L x W)7 x 1 in. (17.78 x 2.5 cm)
DisposableSingle-use
For Use With (Application)Designed to gather small amounts of sample material from jars and bottles, minimize the potential of personal contact with sampled materials
Handle TypeLong
Length (English)7 in.
Length (English) Handle7 in.
Length (Metric) Handle18 cm
Product TypeSpoon
Quantity12/Pk.
SterilityNon-sterile
Width (English)1 in.
Width (Metric)2.5 cm
AutoclavableAutoclavable
Length (Metric)17.78 cm
MaterialPolypropylene (FDA Grade)
Unit SizeCase of 144