Extra-Thick Microscope Slides
Actual product may vary
Fisher Scientific™

Extra-Thick Microscope Slides

Approximately 20% thicker than standard slides
Have Questions?
Change viewbuttonViewtableView
Catalog NumberWidth (English)
222670621 in.
222670132 in.
222670051.5 in.
Catalog number 22267062
Price (KRW)
-
Width (English):
1 in.
Approximately 20% thicker than standard slides

  • Made of clear, corrosion-resistant glass
  • Precleaned, with flat surfaces and ground edges for consistent quality
  • Frosted-end slides have sandblasted area on one end for positive sample identification

Specifications
Length (English)3 in.
Quantity144/Pk.
Width (English)1 in.
ColorClear
EdgesGround
FrostedBoth Ends
Length (Metric)76.2 mm
MaterialGlass
PrecleanedYes
Thickness (Metric)1.2 mm
TypeMicroscope Slide
Width (Metric)25.4 mm
Unit SizePack of 144