StatSpin™ Glass Microhematocrit Tubes
Fisher Scientific™

StatSpin™ Glass Microhematocrit Tubes

HemoCue America StatSpin Glass Microhematocrit Tubes, For Use With: Heparinized for fingersticks, RH12 HCT rotor, Microhematocrit Capillary Tube, Length: 1.57 in., 4cm, Recommended Applications: Healthcare, Shelf Life: 2 Year(s), Volume: 0.0003 oz., 9uL
Have Questions?
Catalog NumberFor Use With (Application)
22269246
also known as FISHERTOPSELLING-22269246-PK
Anti-coagulated samples
Catalog number 22269246
also known as FISHERTOPSELLING-22269246-PK
Price (KRW)
-
For Use With (Application):
Anti-coagulated samples
HemoCue America StatSpin Glass Microhematocrit Tubes, For Use With: Heparinized for fingersticks, RH12 HCT rotor, Microhematocrit Capillary Tube, Length: 1.57 in., 4cm, Recommended Applications: Healthcare, Shelf Life: 2 Year(s), Volume: 0.0003 oz., 9uL

Glass tubes are 40mm long.

Specifications
For Use With (Application)Anti-coagulated samples
For Use With (Equipment)RH12 HCT Rotor
Length (English)1.57 in.
Length (Metric)4 cm
Shelf Life2 Years
Capacity (Metric)9 μL
MaterialGlass
Product TypeMicrohematocrit Capillary Tube
Unit SizePack of 100