Hypersil GOLD™ C18 Selectivity Reversed Phase HPLC Column, 3 μm, 4 mm x 50 mm
Hypersil GOLD™ C18 Selectivity Reversed Phase HPLC Column, 3 μm, 4 mm x 50 mm
Thermo Scientific™

Hypersil GOLD™ C18 Selectivity Reversed Phase HPLC Column, 3 μm, 4 mm x 50 mm

Column Format: Analytical Column; Carbon Load: 11%; Pore Size: 175 Å; Column Phase: Reversed Phase
Have Questions?
Catalog number 25003-054030
Price (KRW)
-
Achieve exceptional peak shape and resolution for your HPLC and LC/MS applications with Thermo Scientific™ Hypersil GOLD™ HPLC columns. These endcapped, ultrapure, silica-based columns deliver significant reduction in peak tailing using generic gradients with C18 selectivity. With their excellent resolution, efficiency, and sensitivity, Hypersil GOLD columns give you confidence in the accuracy and quality of your analytical data.
Novel Bonding
  • Proprietary derivatization and end-capping
  • C18 (USP L1) selectivity
pH Stability
  • Robust performance at high pH
  • Excellent column stability at low pH
Flexible Formats
  • Javeliv HTS columns for high throughput screening
  • Semi-preparative columns with 12µm particles available
About the Hypersil GOLD Family of HPLC Columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3 and 5µm particle sizes for all your separation needs
Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
For Use WithLC/MS
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Stationary PhaseC18 Selectivity
Surface Area220 m²/g
Temperature60°C
USP TypeL1
Carbon Load11%
Diameter (Metric)4 mm
Length (Metric)50 mm
Particle Size3 μm
PhaseReversed Phase
Pore Size175 Å
Product LineHypersil GOLD
pH1 to 11
Unit SizeEach