Search
Search

Choose Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes for manual accurate, reproducible GC sample introduction using an affixed needle and a plunger that creates a tight seal.
| Catalog Number | Volume (Metric) | Needle Gauge | Length (Metric) Needle | Needle Point Style |
|---|---|---|---|---|
| 365D6314 | 10 μL | 26s G | 50 mm | Blunt |
| 365G2111 | 50 μL | 25 G | 50 mm | Bevel |
| 365H2321 | 100 μL | 25 G | 50 mm | Bevel |
| 365I2561 | 250 μL | 25 G | 50 mm | Bevel |
| 365J2831 | 500 μL | 25 G | 50 mm | Bevel |
| 365K3051 | 1 mL | 22 G | 50 mm | Bevel |
| 365F6315 | 25 μL | 22s G | 50 mm | Blunt |
| 365J6319 | 500 μL | 22s G | 50 mm | Blunt |
Get durability, clarity and accuracy from Thermo Scientific™ Manual Fixed Needle, Gas Tight Syringes. Used for manual sample injection into gas chromatography (GC) instrument, they provide accuracy and reproducibility that gives you confidence in analytical results, time-after-time. These syringes have an affixed needle and a plunger that creates a tight seal with the barrel. Choose from a variety of sizes and types. They are available in standard industry size with black easy-to-read and solvent-resistant markings.