Labquake™ Tube Shaker/Rotators
Actual product may vary
Labquake™ Tube Shaker/Rotators
Labquake™ Tube Shaker/Rotators
Labquake™ Tube Shaker/Rotators
Thermo Scientific™

Labquake™ Tube Shaker/Rotators

Mix blood samples, prepare homogenous dispersions and perform liquid-liquid extractions withThermo Scientific™ Labquake™ Tube Shaker/Rotators.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeTube CapacityElectrical Requirements
4002110QClip Bar8 x 17 to 30 mm120 V, 50/60 Hz
400110QClip Bar14 x 10 to 19 mm120 V, 50/60 Hz
4002220QClip Bar8 x 17 to 30 mm240 V, 50/60 Hz
Catalog number 4002110Q
Price (KRW)
-
Product Type:
Clip Bar
Tube Capacity:
8 x 17 to 30 mm
Electrical Requirements:
120 V, 50/60 Hz

Mix blood samples, prepare homogenous dispersions and perform liquid-liquid extractions withThermo Scientific™ Labquake™ Tube Shaker/Rotators, which offer the ultimate in versatility at an affordable price. The tube shaker/rotator accommodates many tube sizes 0.3 to 1.18 in. (10 to 30mm), including Vacutainer™ tubes and 1.5mL microcentrifuge tubes. Choice of clip bar, double deck or combination models.

Clip Bar Models:
  • Continuous rotation at 8rpm, or oscillating action at 22 to 70 reversals/min. (depending on angle)
Double Deck Tray Models:
  • Oscillating action at 22 to 70 reversals/min. (depending on angle)
Combination Models:
  • Interchangeable removable double deck trays with clip bar

Ordering Information:

Labquake Tube Shaker/Rotators are available either with clip bar, with double-deck tray, or with a combination of both; please order accordingly.

Specifications
DescriptionClip bar
Dimensions (L x W x H)11 x 4 x 6 in. (27.9 x 10.2 x 15.2 cm)
Electrical Requirements120 V, 50/60 Hz
Frequency50/60 Hz
Height (English)6 in.
Height (Metric)15.2 cm
Humidity Range20 to 80%
Length (English)11 in.
Length (Metric)27.9 cm
No. of Positions8
OscillationUp to 300°
Product TypeClip Bar
Rotation360°
Shipping Weight (English)5 lb.
Shipping Weight (Metric)23
Tube Capacity8 x 17 to 30 mm
Tube Size17 to 30 mm
Wattage4 W
Width (English)4 in.
Width (Metric)10.2 cm
Certifications/ComplianceCSA
Load Bearing Capacity (Metric)800 g
Rocking Angle300°
Temperature Range (Metric)0°C to 65°C
Voltage120 V
Unit SizeEach