Finnpipette™ F1 Multichannel Pipettes
Finnpipette™ F1 Multichannel Pipettes
Thermo Scientific™

Finnpipette™ F1 Multichannel Pipettes

Reduce the force needed to eject multiple tips with our innovative soft-touch tip ejection, one of many ergonomic features of these highly accurate and precise pipettes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Number of Channels
466103030 to 300 μL8
46610001 to 10 μL8
Catalog number 4661030
Price (KRW)
-
Volume (Metric):
30 to 300 μL
Number of Channels:
8

Reduce the force needed to eject multiple tips with our innovative soft-touch tip ejection, one of many ergonomic features of theThermo Scientific™ Finnpipette™ F1 Multichannel Pipette. As with the single-channel Finnpipette F1 pipettes, the AVG mechanism ensures a high level of accuracy and precision. In addition, in the low volume models the super blow-out function ensures accurate dispensing for even the lowest volumes.

  • Antimicrobial surface: Silver (Ag) ions create a surface that inhibits growth of bacteria, microbes, and fungus
  • Easy “set and forget” lock mechanism to adjust volume
  • Pipetting button rotates freely when not in locking position
  • Finger rest can be adjusted 120° for optimal pipetting position
  • Light, smooth pipetting action enables better results over longer pipetting periods
  • Super blow-out piston with volumes of 50μL and below ensures delivery of micro-size drops
  • Patented soft-touch tip ejection minimizes the force needed for tip ejection
Warranty: 5 years with web registration.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Accuracy+/-5 to 1%
Compatible TipsFinnitip Flex 300, 300
Description8-channel
Increments1 μL
ModelF1
Precision2 to 0.3%
ColorOrange
For Use WithFinnTip™: Flex 300, 300
Number of Channels8
Product LineFinnpipette™ F1
TypePipette
Volume (Metric)30 to 300 μL
Unit SizeEach