Fiberlite™ F21-8 x 50y Fixed Angle Rotor, for Sorvall™ RC-6 Plus
Thermo Scientific™

Fiberlite™ F21-8 x 50y Fixed Angle Rotor, for Sorvall™ RC-6 Plus

Green features
Separate samples safely at maximal g-force using the fixed angle rotor with bioseal technology.
Have Questions?
Catalog number 46923
Price (KRW)
10,999,000
Each
Price (KRW)
10,999,000
Each

Separate samples safely at maximal g-force using the Thermo Scientific™ Fiberlite™ F21-8 x 50y Fixed Angle Rotor with bioseal technology. Backed by a 15-year warranty, the corrosion- and fatigue-resistant design ensures structural integrity.

Features:

Fiberlite Rotors:

  • Reduce run times with higher G-forces achieved with lightweight carbon fiber rotors
  • Ensure structural integrity with corrosion- and fatigue-resistant design
  • Backed by a 15-year warranty

Compatible with:

Thermo Scientific Sorvall™ RC-6 Plus Series, Thermo Scientific™ Jouan KR22i centrifuge, Beckman™ J2 Series, Thermo Scientific™ Nalgene™ bottles and tubes

Recommended for:

Subcellular fractions, bacteria pelleting, lysate clarification, cell membranes, sucrose gradient isolation of mitochondria, endoplasmic reticulum and gradient separation of cells with Percoll, Ficoll, Optiprep or Nycodenz solutions

Note:

†Performance may vary by centrifuge model.

Specifications
Angle34°
DescriptionFiberlite F21-8 x 50y Fixed-Angle Rotor
Green FeaturesEnergy efficient, less waste
K Factor669
Max. Tube Diameter29 mm
Max. Tube Length115 mm
Min. RCF16,299 x g
Net Weight9.9 lb. (4.49 kg)
Radius (Metric)106 mm
Radius (Metric) Min.33 mm
BiocontainmentYes
Capacity8 x 50 mL
MaterialCarbon Fiber Composite
Max. RCF52,400 x g
Max. Speed21,000 rpm
TypeFixed Angle Rotor
Unit SizeEach