Search
Search
| Catalog Number | Capacity (Metric) | Unit Size |
|---|---|---|
| 5700-0500 | 500 mL | Case of 12 |
| 5700-0500PK also known as 5700-0500 | 500 mL | Pack of 2 |
| 5700-1000 | 1000 mL | Case of 12 |
| 5700-2000 | 2000 mL | Case of 8 |
Use these attractive, easy-to-clean Thermo Scientific™ Nalgene™ Utility Boxes for general-purpose laboratory storage. Ideal for multi-purpose lab storage, boxes are available in four different sizes and shapes. Lids snap securely in place, clear walls offer easy view of contents and rounded corners allow for easy cleaning.