FreeZone™ 4.5 L -50°C Benchtop Freeze Dryer, 230 V Model
Fisher Scientific™

FreeZone™ 4.5 L -50°C Benchtop Freeze Dryer, 230 V Model

FreeZone 4.5 Liter Benchtop Freeze Dryers are designed for lyophilizing light to moderate sample loads. The compact design is ideal for labs with limited floor space. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug TypeIncludes
700402010
also known as LABCONCO-700402010-EACH
North AmericaPTFE-coated Stainless Steel Collector
700401015
also known as LABCONCO-700401015-EACH
Saudi ArabiaNon-coated Stainless Steel Collector
700401010
also known as LABCONCO-700401010-EACH
North AmericaNon-coated Stainless Steel Collector
700402015
also known as LABCONCO-700402015-EACH
Saudi ArabiaPTFE-coated Stainless Steel Collector
Catalog number 700402010
also known as LABCONCO-700402010-EACH
Price (KRW)
28,271,000
Each
Plug Type:
North America
Includes:
PTFE-coated Stainless Steel Collector
Price (KRW)
28,271,000
Each
FreeZone 4.5 Liter Benchtop Freeze Dryers are designed for lyophilizing light to moderate sample loads. The compact design is ideal for labs with limited floor space. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display.
  • Upright stainless steel collector coil holds 4.5 liters of ice before defrosting
  • -50° C collector is suitable for aqueous samples
  • Features include hot gas defrost, side-mounted USB port and rear-mounted Ethernet connection
  • Environmentally-friendly HCFC/CFC-free refrigeration system
  • Internal coil maximizes vapor-trapping efficiency
  • Optional PTFE-coated collectors withstand corrosive compounds
  • Lyo-Works OS provides a real time display of collector temperature and vacuum level
  • 5 in. full color touch screen display
  • Flexible programming and control of optional drying accessories
  • Optional End-Zone™ end point detection for flask freeze drying
  • One-touch data logging and display provides information to maximize sample quality and minimize run time
  • Customizable settings include language, time zone, temperature and vacuum
  • Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses
  • FreeZone exclusive features protect your vacuum pump from costly damage: A vacuum break valve bleeds air into the system when power to the freeze dryer or vacuum pump is shut off for more than 5 minutes. A moisture sensor prevents refrigeration or vacuum start-up when moisture is detected in the drain line. Vacuum pump is automatically shut down when a leak is present in initial pull down or during run

Vacuum pump with a displacement of at least 98 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).

Specifications
Amperage7 A
Certifications/ComplianceUL, CAN/CSA, CE
Depth (English)22.4 in.
Depth (Metric)56.8 cm
For Use With (Equipment)Lyophilizing Light to Moderate Sample Load
Frequency60 Hz
Height (English)18.9 in.
Height (Metric)48 cm
IncludesPTFE-coated Stainless Steel Collector
Shipping Weight (Metric)49.4 kg
Temperature Range (English)-58°F
Width (English)16.5 in.
Width (Metric)41.9 cm
Capacity (Metric)2.5 L (before defrosting)
MaterialSteel
No. of Shelves0
Plug TypeNorth America
Temperature Range (Metric)-50°C
TypeFreeze Dryer/Lyophilizer
Voltage230 V
Unit SizeEach