Micro Lab Spatula w/ One Tapered End, PTFE-Coated SS, 7.25 in.  L, 2/Pk
Cole-Parmer™

Micro Lab Spatula w/ One Tapered End, PTFE-Coated SS, 7.25 in. L, 2/Pk

PTFE coating is ideal for handling chemicals
Have Questions?
Catalog NumberLength (Metric)
CP0101916
also known as CP-CP0101916- 2/PK
18.42 cm
Catalog number CP0101916
also known as CP-CP0101916- 2/PK
Price (KRW)
-
Length (Metric):
18.42 cm
PTFE coating is ideal for handling chemicals
  • PTFE coating is ideal for handling chemicals

PTFE-coated ends provide an inert surface for handling chemicals—prevents loss due to sticking. Coating is FDA compliant for direct food contact applications. Stainless steel rod with one flat, rounded end; ends measure 5/16 in. (0.8 cm) W x 2 in. (5.1 cm) L.

Specifications
CoatingPTFE
DescriptionMicro Lab Spatula wOne Tapered End, PTFE-Coated SS, 7.25 in. L, 2/Pk
Handle TypeTapered
Length (English)7.25 in.
Product TypeMicro Lab Spatula
SterilityNon-sterile
Width (English)0.125 in.
Width (Metric)0.32 cm
Length (Metric)18.42 cm
MaterialStainless Steel (304)
ShapeFlat End, Round End
Unit SizePack of 2