Ball Valve
Actual product may vary
Ball Valve
Ball Valve
Cole-Parmer™

Ball Valve

Quick, easy to install
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeInlet
CP0137718
also known as CP-CP0137718-EACH
2-way Ball Valve1/4 in. NPT(F)
CP0137762
also known as CP-CP0137762-EACH
3-way Ball Valve1/4 in. NPT(F)
CP0137774
also known as CP-CP0137774-EACH
3-way Ball Valve3/8 in. Barb
Catalog number CP0137718
also known as CP-CP0137718-EACH
Price (KRW)
-
Product Type:
2-way Ball Valve
Inlet:
1/4 in. NPT(F)
Two-Way PVC Plastic Ball Valves, (straight)

Use these push-to-connect check valves for rigid and semirigid plastic tubing. Acetal body with EPDM O-rings. Temperature range of 34°F (1.1°C) to 150°F (65.6°C).

Specifications
Flow Capacity2 Cv
Inlet1/4 in. NPT(F)
Max. Operating Temperature (English)140°F
Max. Operating Temperature (Metric)60°C
Maximum Pressure125 psi, 8.6 bar
Outlet Port1/4 in. NPT(F)
Port Size0.25 NPTF, 0.312 in.
MaterialPVC, Viton
Overall Length (English)1.875 in.
Overall Length (Metric)47.63 mm
Product Type2-way Ball Valve
Unit SizeEach